- 95 mm Shaft Diameter
- 172 mm Housing Bore
- 28 mm Width
- Single Lip w/o Spring
- Internal
| Shaft Dia. | 95 mm |
| Housing Bore Dia. | 172 mm |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Lip Type | Single Lip w/o Spring |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 450 °F |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -100 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.025 Max |
| Lip Material | PTFE (Teflon) |
| Spring Material | None |
| Construction | W-H |
| Pressure | 35 psi |
| Weight | 0.518 LB |
| EAN or UPC | 53893476216 |

