- Internal, Single Lip Without Spring, Steel Case Without Inner Case, 1" Shaft Diameter, 1.437" Housing Bore Diameter, 0.25" Wide
| Housing Bore Dia. | 1.437 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.025 |
| Pressure | 35 psi |
| Seal Application | General Purpose |
| Shaft Dia. | 1 in |
| Seal Design | Assembled Design |
| Construction | W |
| Lip Type | Single Lip w/o Spring |
| Case Construction | Steel Case w/o Inner Case |
| Lip Material | PTFE (Teflon) |
| Spring Material | None |
| Temperature Range [Min] | -100 °F |
| Temperature Range [Max] | 450 °F |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Weight | 0.032 LB |
| EAN or UPC | 53893467948 |

