- 6.198" Shaft Diameter
- 7.328" Housing Bore
- 0.445" Width
- Dual Lip w/o Spring
- Internal
| Housing Bore Dia. | 7.328 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.025 Max |
| Lip Material | PTFE (Teflon) |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 450 °F |
| Seal Design | Assembled Design |
| Spring Material | None |
| Pressure | 35 psi |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Construction | FW-H |
| Lip Type | Dual Lip w/o Spring |
| Shaft Dia. | 6.198 in |
| Inch/Metric | Inch |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Nom] | 6,500 ft/min |
| Temperature Range [Min] | -100 °F |
| Weight | 1.121 LB |
| EAN or UPC | 53893467856 |

