- 2.125" Shaft Diameter
- 2.875" Housing Bore Diameter
- .437" Width
- PTFE (Teflon)
- Type FW-H
| Lip Type | Dual Lip w/o Spring |
| Construction | FW-H |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Spring Material | None |
| Temperature Range [Max] | 450 °F |
| Housing Bore Dia. | 2 7/8 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.025 Max |
| Lip Style | Internal |
| Pressure | 35 psi |
| Lip Material | PTFE (Teflon) |
| Shaft Dia. | 2.125 in |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -100 °F |
| Weight | 0.119 LB |
| EAN or UPC | 53893467719 |

