- 1.812" Shaft Diameter
- 2.563" Housing Bore
- 3/8" Width
- Single Lip w/o Spring
- Internal
| Lip Type | Single Lip w/o Spring |
| Cover/Compensation Ring/Plate Required | No |
| Seal Design | Assembled Design |
| Pressure | 35 psi |
| Temperature Range [Max] | 450 °F |
| Case Construction | Steel Case w/o Inner Case |
| Housing Bore Dia. | 2.563 in |
| Spring Material | None |
| Surface Speed [Nom] | 6,500 ft/min |
| Temperature Range [Min] | -100 °F |
| Construction | W |
| Lip Material | PTFE (Teflon) |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.025 |
| Shaft Dia. | 1.812 in |
| Weight | 0.112 LB |
| EAN or UPC | 53893467672 |

