- 2.875" Shaft Diameter
- 3.623" Housing Bore Diameter
- .500" Width
- PTFE (Teflon)
- Type FW-H
| Misalignment & Runout (In. @ Feet Per Minute) | 0.025 Max |
| Lip Type | Dual Lip w/o Spring |
| Temperature Range [Min] | -100 °F |
| Inch/Metric | Inch |
| Housing Bore Dia. | 3.623 in |
| Construction | FW-H |
| Surface Speed [Nom] | 6,500 ft/min |
| Shaft Dia. | 2.875 in |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Assembled Design |
| Spring Material | None |
| Seal Application | General Purpose |
| Pressure | 35 psi |
| Lip Style | Internal |
| Temperature Range [Max] | 450 °F |
| Lip Material | PTFE (Teflon) |
| Weight | 0.21 LB |
| EAN or UPC | 53893467528 |

