- 1.562" Shaft Diameter
- 2 1/8" Housing Bore
- 3/8" Width
- Dual Lip w/o Spring
- Internal
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 6,500 ft/min |
| Temperature Range [Max] | 450 °F |
| Housing Bore Dia. | 2 1/8 in |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.025 Max |
| Spring Material | None |
| Temperature Range [Min] | -100 °F |
| Construction | FW-H |
| Lip Material | PTFE (Teflon) |
| Lip Type | Dual Lip w/o Spring |
| Lip Style | Internal |
| Pressure | 35 psi |
| Shaft Dia. | 1.562 in |
| Weight | 0.113 LB |
| EAN or UPC | 53893467467 |

