- Tapered Roller Bearing Set
- 2.3622" ID x 4.331" OD x 0.8661" Wide
- Class 0
| Assembly | TS |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 28100 lbf |
| Cone Width | 0.866 in |
| Housing Shoulder Diameter | 4.13 in |
| K Factor | 1.45 |
| I.D. | 2.3622 in |
| Housing Fillet Radius [Max] | 0.05 in |
| Cup Width | 0.7411 in |
| One-Row Radial Rating C90 | 5340 lbf |
| Tolerance | Class 0 (High-Precision) |
| Series | 395 |
| O.D. | 4.331 in |
| Weight | 1.95 LB |
| EAN or UPC | 53893028484 |

