- Tapered Roller Bearing Set
- 2 5/8" ID x 4 7/16" OD x 1 3/16" Wide
- Class 2 (Standard)
| Housing Shoulder Diameter | 4.21 in |
| Cup Width | 15/16 in |
| O.D. | 4.4375 in |
| One-Row Radial Rating C90 | 9010 lbf |
| Assembly | TS |
| Static Load Rating [Max] | 50300 lbf |
| Series | 39500 |
| Tolerance | Class 2 (Standard) |
| Shaft Fillet Radius [Max] | 0.140 in |
| I.D. | 2 5/8 in |
| End Play | 0.014 in |
| Cone Width | 1 3/16 in |
| Housing Fillet Radius [Max] | 0.03 in |
| K Factor | 1.72 |
| Cone/Cup | Cup/Cone |
| Weight | 5.731 LB |
| EAN or UPC | 53893281049 |

