- 39500 Series Double Cone
- 2 1/2" Straight Bore
- 2 3/8" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Bearing Type | Double Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Material | Steel |
| I.D. | 2 1/2 in |
| Enclosure | Open |
| Cone Type | Double Cone |
| Series | 39500 |
| K Factor | 1.7209 |
| Bore Type | Round Bore |
| Tolerance | Standard |
| Cone Width | 2 3/8 in |
| Cup Width | N/A |
| Radial Rating | 9008.4 lbf |
| O.D. | N/A |
| Weight | 4.15 LB |
| EAN or UPC | 53893280400 |

