- Series 39500 Single Cup
- 4.724" OD x 1.0610" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| O.D. Type | Straight |
| Radial Rating | 7492 lbf |
| I.D. | N/A |
| Tolerance | Standard |
| Bearing Type | Single Cup |
| Series | 39500 |
| Cup Type | Single Cup |
| Material | Steel |
| O.D. | 4.724 in |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.03 in |
| K Factor | 1.7209 |
| Cone Width | N/A |
| Cup Width | 1.061 in |
| Weight | 1.63 LB |
| EAN or UPC | 53893279725 |

