- Series 39000 Single Cup
- 4 1/8" OD x 5/8" Wide
- 0.080" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| I.D. | N/A |
| Enclosure | N/A |
| Cup Type | Single Cup |
| Origin | Cups |
| Material | Steel |
| Series | 39000 |
| O.D. | 4.125 in |
| Radial Rating | 5219.5 lbf |
| Tolerance | Standard |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.08 in |
| Cup Width | 5/8 in |
| O.D. Type | Flanged |
| Bearing Type | Single Cup |
| K Factor | 1.506 |
| Weight | 0.525 LB |
| EAN or UPC | 53893278704 |

