- Series 39000 Single Cup
- 4 1/8" OD x 5/8" Wide
- 0.080" Maximum Housing Fillet Radius
- Precision Tolerance
| I.D. | N/A |
| Tolerance | Precision |
| Material | Steel |
| Cup Type | Single Cup |
| O.D. | 4.125 in |
| Cup Width | 5/8 in |
| Bearing Type | Single Cup |
| Housing Fillet Radius [Max] | 0.08 in |
| Series | 39000 |
| Cone Width | N/A |
| O.D. Type | Straight |
| Enclosure | N/A |
| Origin | Cups |
| Weight | 0.472 LB |
| EAN or UPC | 53893278582 |

