- Series 395 Single Cup
- 4.331" OD x 1.0630" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.03 in |
| Material | Steel |
| Radial Rating | 5337.1 lbf |
| Bearing Type | Single Cup |
| O.D. | 4.331 in |
| Cup Type | Single Cup |
| Series | 395 |
| Cup Width | 1.063 in |
| Origin | Cups |
| Cone Width | N/A |
| Tolerance | Standard |
| K Factor | 1.453261 |
| I.D. | N/A |
| O.D. Type | Straight |
| Enclosure | N/A |
| Weight | 0.953 LB |
| EAN or UPC | 53893025315 |

