Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cup

3926

Tapered Roller Bearing Single Cup
Item #100721159
  • Series 3900 Single Cup
  • 4 7/16" OD x 1 1/16" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
Tapered Roller Bearing Single Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3900 Single Cup
  • 4 7/16" OD x 1 1/16" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Standard Tolerance
O.D. Type Straight
Cup Width 1.0625 in
Cup Type Single Cup
I.D. N/A
O.D. 4.4375 in
Material Steel
Origin Cups
Bearing Type Single Cup
Cone Width N/A
Housing Fillet Radius [Max] 0.13 in
K Factor 1.453261
Enclosure N/A
Series 3900
Radial Rating 7492 lbf
Tolerance Standard
Weight 1.2 LB
EAN or UPC 53893135687
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison