- 39000 Series Double Cone
- 2 1/4" Straight Bore
- 4" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| O.D. | N/A |
| Enclosure | Open |
| I.D. | 2 1/4 in |
| Shaft Fillet Radius [Max] | 0.030 in |
| Bore Type | Round Bore |
| Origin | Cones |
| Bearing Type | Double Cone |
| Series | 39000 |
| K Factor | 1.505698 |
| Radial Rating | 5219.5 lbf |
| Cone Type | Double Cone |
| Cone Width | 4 in |
| Material | Steel |
| Cup Width | N/A |
| Weight | 4.646 LB |
| EAN or UPC | 53893277721 |

