- Series 395 Single Cup
- 4 7/16" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Precision Tolerance
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 395 |
| Bearing Type | Single Cup |
| O.D. | 4.4375 in |
| Material | Steel |
| Cup Type | Single Cup |
| I.D. | N/A |
| Cone Width | N/A |
| Origin | Cups |
| Cup Width | 15/16 in |
| Tolerance | Precision |
| O.D. Type | Straight |
| Enclosure | N/A |
| Weight | 1.079 LB |
| EAN or UPC | 53893135205 |

