- Series 390000 Single Cup
- 20" OD x 2 7/8" Wide
- 1/4" Maximum Housing Fillet Radius
- Standard Tolerance
| Tolerance | Standard |
| O.D. Type | Straight |
| Material | Steel |
| O.D. | 20 in |
| Cone Width | N/A |
| Housing Fillet Radius [Max] | 0.25 in |
| K Factor | 0.6231703 |
| Series | 390000 |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Radial Rating | 83473.2 lbf |
| I.D. | N/A |
| Cup Width | 2 7/8 in |
| Origin | Cups |
| Weight | 85.92 LB |
| EAN or UPC | 53893608396 |

