- 385 Series Single Cone
- 2 1/8" Straight Bore
- 0.8640" Wide
- 0.030" Maximum Shaft Fillet Radius
- Precision Grade
| Origin | Cones |
| Tolerance | Precision |
| Series | 385 |
| Cone Type | Single Cone |
| I.D. | 2 1/8 in |
| Material | Steel |
| Bore Type | Round Bore |
| Bearing Type | Single Cone |
| O.D. | N/A |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.030 in |
| Cone Width | 0.864 in |
| Enclosure | Open |
| Weight | 1.059 LB |
| EAN or UPC | 53893023892 |

