- Series 38800 Single Cup
- 12 13/16" OD x 1" Wide
- 0.060" Maximum Housing Fillet Radius
- Precision Tolerance
| Housing Fillet Radius [Max] | 0.06 in |
| Cone Width | N/A |
| Enclosure | N/A |
| I.D. | N/A |
| O.D. Type | Straight |
| Origin | Cups |
| Tolerance | Precision |
| O.D. | 12.8125 in |
| Cup Width | 1 in |
| Series | 38800 |
| Material | Steel |
| Bearing Type | Single Cup |
| Cup Type | Single Cup |
| Weight | 4.567 LB |
| EAN or UPC | 53893277202 |

