- 3800 Series Single Cone
- 1.5748" Straight Bore
- 1 3/16" Wide
- 0.030" Maximum Shaft Fillet Radius
- Standard Tolerance
| Series | 3800 |
| Shaft Fillet Radius [Max] | 0.030 in |
| Tolerance | Standard |
| O.D. | N/A |
| Bearing Type | Single Cone |
| K Factor | 1.453261 |
| Bore Type | Round Bore |
| I.D. | 1.5748 in |
| Material | Steel |
| Origin | Cones |
| Radial Rating | 6705.6 lbf |
| Cone Type | Single Cone |
| Enclosure | Open |
| Cone Width | 1 3/16 in |
| Cup Width | N/A |
| Weight | 1.1 LB |
| EAN or UPC | 53893134857 |

