- Tapered Roller Bearing Set
- 2.1654" ID x 3.937" OD x 0.8268" Wide
- Class 0
| K Factor | 1.65 |
| Housing Shoulder Diameter | 3.66 in |
| Series | 385 |
| O.D. | 3.937 in |
| Cone Width | 0.864 in |
| Cone/Cup | Cup/Cone |
| Cup Width | 0.7018 in |
| Tolerance | Class 0 (High-Precision) |
| Housing Fillet Radius [Max] | 0.08 in |
| One-Row Radial Rating C90 | 4910 lbf |
| Static Load Rating [Max] | 24100 lbf |
| Assembly | TS |
| Shaft Fillet Radius [Max] | 0.090 in |
| I.D. | 2.1654 in |
| Weight | 1.639 LB |
| EAN or UPC | 53893019574 |

