- Series 385 Double Cup
- 4 1/8" OD x 1.5620" Wide
- 0.030" Maximum Housing Fillet Radius
- Straight Outside Diameter w/Snap Ring
- Standard Tolerance
| Enclosure | N/A |
| Tolerance | Standard |
| O.D. Type | Straight w/ Snap Ring |
| Housing Fillet Radius [Max] | 0.03 in |
| I.D. | N/A |
| O.D. | 4.125 in |
| Radial Rating | 4909.2 lbf |
| Material | Steel |
| Series | 385 |
| Cup Width | 1.562 in |
| Cup Type | Single Cup |
| Bearing Type | Single Cup |
| Origin | Cups |
| Cone Width | N/A |
| K Factor | 1.649421 |
| Weight | 1.754 LB |
| EAN or UPC | 53893019161 |

