- Series 385 Double Cup
- 3.937" OD x 1 11/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Hole for Locking Pin
| K Factor | 1.649421 |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| O.D. | 3.937 in |
| O.D. Type | Straight |
| Origin | Cups |
| Tolerance | Standard |
| Radial Rating | 4909.2 lbf |
| Housing Fillet Radius [Max] | 0.03 in |
| I.D. | N/A |
| Cup Type | Double Cup |
| Material | Steel |
| Series | 385 |
| Cup Width | 1 11/16 in |
| Enclosure | N/A |
| Special Features | w/Hole for Locking Pin |
| Weight | 1.57 LB |
| EAN or UPC | 53893019130 |

