- Series 385 Double Cup
- 3.937" OD x 1 11/16" Wide
- 0.030" Maximum Housing Fillet Radius
- Precision Tolerance
| Tolerance | Precision |
| I.D. | N/A |
| O.D. | 3.937 in |
| O.D. Type | Straight |
| Bearing Type | Double Cup |
| Series | 385 |
| Material | Steel |
| Cup Type | Double Cup |
| Origin | Cups |
| Cup Width | 1 11/16 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Enclosure | N/A |
| Cone Width | N/A |
| Weight | 1.442 LB |
| EAN or UPC | 53893019079 |

