- Series 385 Single Cup
- 3.937" OD x 7/8" Wide
- 0.050" Maximum Housing Fillet Radius
- Standard Tolerance
| Enclosure | N/A |
| Cup Type | Single Cup |
| Cone Width | N/A |
| I.D. | N/A |
| Cup Width | 7/8 in |
| Radial Rating | 4909.2 lbf |
| Tolerance | Standard |
| O.D. | 3.937 in |
| O.D. Type | Straight |
| Material | Steel |
| Bearing Type | Single Cup |
| Origin | Cups |
| Series | 385 |
| Housing Fillet Radius [Max] | 0.05 in |
| K Factor | 1.649421 |
| Weight | 0.85 LB |
| EAN or UPC | 53893018973 |

