- Series 385 Single Cup
- 3 13/16" OD x 0.7018" Wide
- N/A Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Enclosure | N/A |
| Bearing Type | Single Cup |
| O.D. Type | Flanged |
| Radial Rating | 4909.2 lbf |
| O.D. | 3.8125 in |
| I.D. | N/A |
| Series | 385 |
| K Factor | 1.649 |
| Tolerance | Precision |
| Origin | Cups |
| Cone Width | N/A |
| Cup Width | 0.7018 in |
| Cup Type | Single Cup |
| Material | Steel |
| Weight | 0.532 LB |
| EAN or UPC | 53893018584 |

