Skip to content Skip to navigation menu
Tapered Roller Bearing Single Cup with Flange

3820B

Tapered Roller Bearing Single Cup with Flange
Item #100721146
  • Series 3800 Single Cup
  • 3 3/8" OD x 15/16" Wide
  • N/A Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance
Tapered Roller Bearing Single Cup with Flange
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Series 3800 Single Cup
  • 3 3/8" OD x 15/16" Wide
  • N/A Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance
Enclosure N/A
Tolerance Standard
Cup Width 15/16 in
Material Steel
Series 3800
Radial Rating 6705.6 lbf
Cup Type Single Cup
Cone Width N/A
K Factor 1.453
Origin Cups
I.D. N/A
O.D. 3.375 in
O.D. Type Flanged
Bearing Type Single Cup
Weight 0.67 LB
EAN or UPC 53893133904
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison