- Series 3800 Single Cup
- 3 3/8" OD x 15/16" Wide
- N/A Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Precision Tolerance
| Cone Width | N/A |
| Series | 3800 |
| Cup Width | 15/16 in |
| Bearing Type | Single Cup |
| Material | Steel |
| Origin | Cups |
| I.D. | N/A |
| Cup Type | Single Cup |
| O.D. | 3.375 in |
| K Factor | 1.453 |
| Enclosure | N/A |
| Tolerance | Precision |
| Radial Rating | 6705.6 lbf |
| O.D. Type | Flanged |
| Weight | 0.706 LB |
| EAN or UPC | 53893133935 |

