- 4" Shaft Diameter
- 5.757" Housing Bore
- 0.930" Width
- Single Lip w/o Spring
- Internal
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Shaft Dia. | 4 in |
| Housing Bore Dia. | 5.757 in |
| Surface Speed [Nom] | 3,000 ft/min |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Pressure | 2 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Lip Type | Single Lip w/o Spring |
| Temperature Range [Max] | 450 °F |
| Spring Material | None |
| Temperature Range [Min] | -100 °F |
| Lip Material | PTFE (Teflon) |
| Case Construction | Steel Case w/Inner Case |
| Construction | 10 |
| Weight | 0.961 LB |
| EAN or UPC | 53893526805 |

