- Internal, Single Lip Without Spring, Steel Case With Inner Case, 4.765" Shaft Diameter, 6.311" Housing Bore Diameter, 1.132" Wide
| Temperature Range [Max] | 450 °F |
| Construction | 10 |
| Lip Style | Internal |
| Temperature Range [Min] | -100 °F |
| Lip Type | Single Lip w/o Spring |
| Inch/Metric | Inch |
| Housing Bore Dia. | 6.311 in |
| Surface Speed [Nom] | 3,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Assembled Design |
| Spring Material | None |
| Seal Application | General Purpose |
| Lip Material | PTFE (Teflon) |
| Shaft Dia. | 4.765 in |
| Pressure | 2 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Weight | 1.061 LB |
| EAN or UPC | 53893526720 |

