- 2.010" Shaft Diameter
- 2.650" Housing Bore
- 0.363" Width
- Dual Lip w/o Spring
- Internal
| Shaft Dia. | 2.01 in |
| Construction | 49 |
| Lip Type | Dual Lip w/o Spring |
| Spring Material | None |
| Lip Material | Nitrile |
| Inch/Metric | Inch |
| Surface Speed [Nom] | 2,000 ft/min |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 0 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.005 Max |
| Housing Bore Dia. | 2.65 in |
| Seal Design | Bonded Design |
| Temperature Range [Min] | -40 °F |
| Weight | 0.067 LB |
| EAN or UPC | 53893464725 |

