- 2.875" Shaft Diameter
- 3.623" Housing Bore Diameter
- .500" Width
- Silicone
- Type65
| Pressure | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.020@4200 |
| Construction | 65 |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/o Inner Case |
| Shaft Dia. | 2.875 in |
| Lip Type | Single Lip w/Spring |
| Housing Bore Dia. | 3.623 in |
| Inch/Metric | Inch |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 350 °F |
| Lip Material | Silicone |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 3,000 ft/min |
| Temperature Range [Min] | -80 °F |
| Lip Style | Internal |
| Weight | 0.271 LB |
| EAN or UPC | 53893464718 |

