- 3700 Series Single Cone
- 1 9/16" Straight Bore
- 1.1930" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.140 in |
| K Factor | 1.725564 |
| Bore Type | Round Bore |
| I.D. | 1 9/16 in |
| Cup Width | N/A |
| Enclosure | Open |
| Tolerance | Standard |
| Series | 3700 |
| Origin | Cones |
| Material | Steel |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Radial Rating | 6590.2 lbf |
| Cone Width | 1.193 in |
| Weight | 1.563 LB |
| EAN or UPC | 53893464701 |

