- 42 mm Shaft Diameter
- 56 mm Housing Bore Diameter
- 7 mm Width
- Silicone
- Type35
| Construction | 35 |
| Spring Material | Carbon Steel Garter |
| Case Construction | Rubber Covered Steel Case w/o Inner Case |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 350 °F |
| Lip Material | Silicone |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Housing Bore Dia. | 56 mm |
| Shaft Dia. | 42 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Seal Design | Bonded Design |
| Surface Speed [Nom] | 3,000 ft/min |
| Pressure | 7 psi |
| Temperature Range [Min] | -80 °F |
| Weight | 0.084 LB |
| EAN or UPC | 53893131092 |

