- Series 37000 Single Cup
- 6 1/4" OD x 5/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Cone Width | N/A |
| Tolerance | Standard |
| Enclosure | N/A |
| O.D. Type | Flanged |
| Cup Width | 0.625 in |
| Radial Rating | 6215.6 lbf |
| Bearing Type | Single Cup |
| I.D. | N/A |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 37000 |
| K Factor | 0.964 |
| Origin | Cups |
| Cup Type | Single Cup |
| Material | Steel |
| O.D. | 6.25 in |
| Weight | 1.357 LB |
| EAN or UPC | 53893275383 |

