- Tapered Roller Bearing Set
- 2" ID x 3.672" OD x 13/16" Wide
- Class 0
| Series | 375 |
| O.D. | 3.672 in |
| Cone Width | 0.875 in |
| Tolerance | Class 0 (High-Precision) |
| Cup Width | 0.5938 in |
| Housing Shoulder Diameter | 3.46 in |
| I.D. | 2 in |
| Housing Fillet Radius [Max] | 0.05 in |
| K Factor | 1.73 |
| Cone/Cup | Cup/Cone |
| Shaft Fillet Radius [Max] | 0.090 in |
| Static Load Rating [Max] | 22700 lbf |
| One-Row Radial Rating C90 | 4750 lbf |
| Assembly | TS |
| Weight | 1.287 LB |
| EAN or UPC | 53893017334 |

