- 37000 Series Single Cone
- 4 1/4" Straight Bore
- 0.8440" Wide
- 0.140" Maximum Shaft Fillet Radius
- Precision Grade
| Tolerance | Precision |
| Cone Type | Single Cone |
| Series | 37000 |
| I.D. | 4 1/4 in |
| Material | Steel |
| O.D. | N/A |
| Cup Width | N/A |
| Bearing Type | Single Cone |
| Cone Width | 0.844 in |
| Origin | Cones |
| Bore Type | Round Bore |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Weight | 1.982 LB |
| EAN or UPC | 53893274454 |

