- Series 375 Double Cup
- 3.937" OD x 1.5626" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 3.937 in |
| I.D. | N/A |
| Enclosure | N/A |
| Bearing Type | Double Cup |
| Cup Width | 1.5626 in |
| Housing Fillet Radius [Max] | 0.03 in |
| O.D. Type | Straight |
| Series | 375 |
| K Factor | 1.725564 |
| Material | Steel |
| Tolerance | Standard |
| Origin | Cups |
| Cup Type | Double Cup |
| Cone Width | N/A |
| Radial Rating | 4745.1 lbf |
| Weight | 1.8 LB |
| EAN or UPC | 53893017020 |

