- Series 3700 Single Cup
- 3.672" OD x 15/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| O.D. | 3.672 in |
| Bearing Type | Single Cup |
| Cone Width | N/A |
| Enclosure | N/A |
| K Factor | 1.726 |
| Cup Type | Single Cup |
| O.D. Type | Flanged |
| Material | Steel |
| Series | 3700 |
| I.D. | N/A |
| Radial Rating | 6590.2 lbf |
| Cup Width | 0.9375 in |
| Tolerance | Standard |
| Weight | 0.69 LB |
| EAN or UPC | 53893129921 |

