- 2 1/2" Shaft Diameter
- 3 1/2" Housing Bore
- 0.540" Width
- Dual Lip w/One Spring
- Internal
| Spring Material | Carbon Steel Garter |
| Surface Speed [Nom] | 3,000 ft/min |
| Inch/Metric | Inch |
| Housing Bore Dia. | 3 1/2 in |
| Case Construction | Steel Case w/o Inner Case |
| Construction | 47 |
| Temperature Range [Min] | -40 °F |
| Pressure | 7 psi |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 225 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Lip Material | Nitrile |
| Shaft Dia. | 2.5 in |
| Lip Type | Dual Lip w/One Spring |
| Weight | 0.24 LB |

