Skip to content Skip to navigation menu
Timken Co.370124A

370124A

Single Lip With Spring Shaft Seal
Item #100753588
  • 4 1/2" Shaft Diameter
  • 5.374" Housing Bore
  • 0.984" Width
  • Single Lip w/Spring
  • Internal
  • Shaft Seal
+ Show More + Show Less
Timken Co.370124A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4 1/2" Shaft Diameter
  • 5.374" Housing Bore
  • 0.984" Width
  • Single Lip w/Spring
  • Internal
Misalignment & Runout (In. @ Feet Per Minute) 0.01
Pressure 2 psi
Spring Material Carbon Steel Garter
Temperature Range [Min] -40 °F
Seal Application General Purpose
Housing Bore Dia. 5.374 in
Seal Design Assembled Design
Shaft Dia. 4.5 in
Temperature Range [Max] 225 °F
Inch/Metric Inch
Lip Style Internal
Lip Type Single Lip w/Spring
Surface Speed [Nom] 3,000 ft/min
Construction 07
Cover/Compensation Ring/Plate Required No
Case Construction Steel Case w/Inner Case
Lip Material Nitrile
Weight 0.531 LB
EAN or UPC 53893527871
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison