- 3 5/8" Shaft Diameter
- 5" Housing Bore
- 7/8" Width
- Single Lip w/Spring
- Internal
| Lip Style | Internal |
| Surface Speed [Nom] | 3,000 ft/min |
| Construction | 05 |
| Temperature Range [Max] | 225 °F |
| Lip Material | Nitrile |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.01 |
| Housing Bore Dia. | 5 in |
| Seal Application | General Purpose |
| Shaft Dia. | 3.625 in |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Inch/Metric | Inch |
| Pressure | 2 psi |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Weight | 0.681 LB |
| EAN or UPC | 53893527307 |

