- Series 35C Single Cup
- 2.531" OD x 0.5156" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Origin | Cups |
| K Factor | 1.007408 |
| Cone Width | N/A |
| I.D. | N/A |
| Series | 35C |
| O.D. | 2.531 in |
| Cup Width | 0.5156 in |
| Bearing Type | Single Cup |
| Material | Steel |
| Radial Rating | 0 lbf |
| Enclosure | N/A |
| Tolerance | Standard |
| O.D. Type | Straight |
| Cup Type | Single Cup |
| Housing Fillet Radius [Max] | 0.06 in |
| Weight | 0.283 LB |
| EAN or UPC | 53893001760 |

