- Timken TDO assembly
- consists of 2-36690 cone, 1-36620D cup and 1 -X1S-36690 spacer .016" E.P.
- Standard Tolerance
| Tolerance | Standard |
| Series | 36600 |
| O.D. | 7.63 in |
| End Play | 0.016 in |
| Cone/Cup | Cup/Cone |
| Static Load Rating [Max] | 177000 lbf |
| I.D. | 5 3/4 in |
| Assembly | TDO |
| K Factor | 1.59 |
| Weight | 10.815 LB |
| EAN or UPC | 53893272290 |

