- Series 36600 Single Cup
- 8" OD x 0.9063" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Bearing Type | Single Cup |
| Series | 36600 |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.06 in |
| Cup Width | 0.9063 in |
| Enclosure | N/A |
| O.D. | 8 in |
| Radial Rating | 10598.4 lbf |
| I.D. | N/A |
| Origin | Cups |
| O.D. Type | Straight |
| Material | Steel |
| Cup Type | Single Cup |
| K Factor | 1.585353 |
| Cone Width | N/A |
| Weight | 3.06 LB |
| EAN or UPC | 53893271842 |

