- Series 36600 Double Cup
- 7 5/8" OD x 2 1/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Width | 2 1/8 in |
| Material | Steel |
| Series | 36600 |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Type | Double Cup |
| Enclosure | N/A |
| Radial Rating | 10598.4 lbf |
| Tolerance | Standard |
| Bearing Type | Double Cup |
| Cone Width | N/A |
| O.D. Type | Straight |
| I.D. | N/A |
| O.D. | 7.625 in |
| K Factor | 1.585353 |
| Weight | 4.148 LB |
| EAN or UPC | 53893271729 |

