- 3600 Series Single Cone
- 15/16" Straight Bore
- 1.1980" Wide
- 0.090" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Cup Width | N/A |
| Bore Type | Round Bore |
| Series | 3600 |
| Bearing Type | Single Cone |
| Radial Rating | 4781.2 lbf |
| Enclosure | Open |
| Tolerance | Standard |
| Cone Type | Single Cone |
| O.D. | N/A |
| Shaft Fillet Radius [Max] | 0.090 in |
| K Factor | 2.069088 |
| Cone Width | 1.198 in |
| Material | Steel |
| I.D. | 15/16 in |
| Weight | 0.64 LB |
| EAN or UPC | 53893129617 |

