- Series 365 Double Cup
- 3.543" OD x 1.6563" Wide
- 0.030" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Hole for Locking Pin
| Cup Width | 1.6563 in |
| O.D. Type | Straight |
| Material | Steel |
| Special Features | w/Hole for Locking Pin |
| Tolerance | Standard |
| Cup Type | Double Cup |
| O.D. | 3.543 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Series | 365 |
| Origin | Cups |
| I.D. | N/A |
| Cone Width | N/A |
| K Factor | 1.826756 |
| Bearing Type | Double Cup |
| Radial Rating | 4635.9 lbf |
| Enclosure | N/A |
| Weight | 1.291 LB |
| EAN or UPC | 53893013251 |

