- Series 365 Single Cup
- 3.543" OD x 5/8" Wide
- 0.030" Maximum Housing Fillet Radius
- Flanged Outside Diameter
- Standard Tolerance
| Material | Steel |
| Cup Type | Single Cup |
| Series | 365 |
| Origin | Cups |
| Bearing Type | Single Cup |
| Enclosure | N/A |
| O.D. Type | Flanged |
| K Factor | 1.827 |
| I.D. | N/A |
| O.D. | 3.543 in |
| Radial Rating | 4635.9 lbf |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.03 in |
| Cup Width | 5/8 in |
| Cone Width | N/A |
| Weight | 0.521 LB |
| EAN or UPC | 53893012926 |

